Motion
215TBDW7362AD

MARATHON ELECTRIC
215TBDW7362AD

Air Handling (HVAC) Motor - 10 hp, 1800 rpm, 1 ph, 230 V, 215TZ Frame, DP (Drip Proof) Enclosure, 60 Hz, 1730 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04741186
MFR #215TBDW7362AD
List Price$3,204.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
215TBDW7362AD

Air Handling (HVAC) Motor - 10 hp, 1800 rpm, 1 ph, 230 V, 215TZ Frame, DP (Drip Proof) Enclosure, 60 Hz, 1730 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04741186
MFR #215TBDW7362AD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,204.18/each for your price

Overview

Mfr description
10HP 1800RPM Z126 DP 230V 215TZ 1PH
  • Capacitor start/capacitor run design for high starting torque and low amps Mechanically locked on shaft end 84” leads Heavy gauge steel frame and base Shafts are 1” longer than NEMA standard for extra clearance Rodent screens Thermostats for thermal overload protection UL recognized and CSA certified

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    215TZ
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1730 rpm
  • Thermal Protection
    No
  • Full Load Current
    44.00 A, 44.0 A
  • Full Load Efficiency
    82.5 %
  • Motor Poles
    4
  • Description Keyword
    10 hp
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    18.70 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    22
  • Service Factor
    1.15
  • Standards Met
    CE, CSA, UL
  • Weight
    158 lbs
  • Manufacturer Upc Number
    722856037527
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Mounting Type
    Rigid Base
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text