Motion
215TBDW7027BD

MARATHON ELECTRIC
215TBDW7027BD

Pump Motor - 10 hp, 1800 rpm, 1 ph, 230 V, 215JM Frame, DP (Drip Proof) Enclosure, 60 Hz, 1730 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04741189
MFR #215TBDW7027BD
List Price$3,317.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
215TBDW7027BD

Pump Motor - 10 hp, 1800 rpm, 1 ph, 230 V, 215JM Frame, DP (Drip Proof) Enclosure, 60 Hz, 1730 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04741189
MFR #215TBDW7027BD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,317.52/each for your price

Overview

Mfr description
10HP 1800RPM Z413 DP 230V 215JM 1PH
  • NEMA JM pump shaft dimensions Mechanically locked on shaft end Capacitor start design for high starting torque Capacitor start/capacitor run design for higher efficiency Continuous duty

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    215JM
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Assembly Box Mounting
    F1 ONLY
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    No
  • Starting Method
    Across The Line
  • Electrical Type
    Capacitor Start Capacitor Run
  • kW
    7.50 kW
  • Full Load Current
    44.00 A, 44.0 A
  • Full Load Efficiency
    82.5 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1730 rpm
  • KVA Code
    G
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Shaft Type
    JM
  • Standards Met
    CE, CSA, UL
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Selective Counterclockwise
  • Motor Length Less Shaft
    12.4
  • Overall Length C Dimension
    21.17 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6206
  • Type Of Bearing
    Ball
  • NEMA Design Class
    L
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    22
  • Weight
    159 lbs
  • Overload Protector
    1.15
  • Manufacturer Upc Number
    722856032690
  • Manufacturer Catalog Number
    Z413
  • Manufacturer Product Page
  • Technical Specifications
    10 HP Close-Coupled Pump Motor, 1 phase, 1800 RPM, 230 V, 215JM Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Description Keyword
    10 hp
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text