Motion
184TBDW17011AA

MARATHON ELECTRIC
184TBDW17011AA

Pump Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 184JP Frame, DP (Drip Proof) Enclosure, 60 Hz, 3500 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04741190
MFR #184TBDW17011AA
Price$1,941.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
184TBDW17011AA

Pump Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 184JP Frame, DP (Drip Proof) Enclosure, 60 Hz, 3500 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04741190
MFR #184TBDW17011AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,941.50/each

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    184JP
  • Motor Length Less Shaft
    10.5
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    19.46 in
  • Shaft Diameter
    0.8750 in
  • Weight
    89 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    3500 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    22.0 A
  • Full Load Efficiency
    80 %
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    H
  • kW
    3.70 kW
  • Manufacturer Catalog Number
    Z427A
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856034519
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Opposite Drive End Bearing Type
    6205
  • Overload Protector
    1.15
  • Product Type
    Pump Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    JP
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    5 HP Close-Coupled Pump Motor, 1 phase, 3600 RPM, 230 V, 184JP Frame, ODP
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856034519
  • Wiring Diagram

Overview

Mfr description
5HP 3600RPM Z427A DP 230V 184JP 1PH
  • NEMA JP pump shaft dimensions Mechanically locked on shaft end Capacitor start design for high starting torque Capacitor start/capacitor run design for higher efficiency Continuous duty F1 mounting only, cannot reassemble to F2 1.15 service factor UL recognized and CSA certified

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought