Motion
56S34D2000B

LEESON ELECTRIC
56S34D2000B

Definite Purpose Motor - 1/4 hp, 3600 rpm, 1 ph, 115 V, 56C Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Round Mount, Continuous Duty
MI ITEM #04741265
MFR #56S34D2000B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56S34D2000B

Definite Purpose Motor - 1/4 hp, 3600 rpm, 1 ph, 115 V, 56C Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Round Mount, Continuous Duty
MI ITEM #04741265
MFR #56S34D2000B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/4HP 3600RPM O200 DP 115V 56C 1PH
  • Fixed CS rotation, viewing opposite shaft of motor Split Phase design NEMA 56C direct mounting NEMA Jet Pump Service Factors Moderate starting torque

Specifications

  • Motor Category
    Definite Purpose Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/4 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    56C
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.3 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3450 rpm
  • Thermal Protection
    Manual
  • Full Load Efficiency
    59.5 %
  • Motor Poles
    2
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    10.19 in
  • Service Factor
    1.75
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    22
  • Standards Met
    CE, CSA, UL
  • Weight
    14 lbs
  • Applications
    Oil Burner
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041623
  • UPC_NO
    722856041623
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Round
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text