Motion
182TTDR4124BB

LEESON ELECTRIC
182TTDR4124BB

Pump Motor - 5 hp, 3600 rpm, 3 ph, 575 V, 182JP Frame, DP (Drip Proof) Enclosure, 60 Hz, 3475 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04741311
MFR #182TTDR4124BB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
182TTDR4124BB

Pump Motor - 5 hp, 3600 rpm, 3 ph, 575 V, 182JP Frame, DP (Drip Proof) Enclosure, 60 Hz, 3475 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04741311
MFR #182TTDR4124BB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5HP 3600RPM U166 DP 575V 182JP 3PH
  • NEMA JP pump shaft dimensions JPV frame includes drip cover for vertical mount without base JP frame has rigid base, drip cover not included Mechanically locked on shaft end Continuous duty Class B insulation

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    182JP
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Assembly Box Mounting
    F1/F2 Capable
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    No
  • Starting Method
    Across The Line
  • Electrical Type
    Squirrel Cage Induction Run
  • kW
    3.70 kW
  • Full Load Current
    4.8 A
  • Full Load Efficiency
    86.5 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    3475 rpm
  • KVA Code
    J
  • Motor Poles
    2
  • Shaft Type
    JP
  • Standards Met
    CSA, UL
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    6.75
  • Overall Length C Dimension
    19.16 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6205
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    22
  • Weight
    56 lbs
  • Overload Protector
    1.15
  • Manufacturer Upc Number
    722856035059
  • UPC_NO
    722856035059
  • Manufacturer Catalog Number
    U166
  • Manufacturer Product Page
  • Technical Specifications
    5 HP Close-Coupled Pump Motor, 3 phase, 3600 RPM, 575 V, 182JP Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Description Keyword
    5 hp
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought