Motion
256TBDX7028AE

LEESON ELECTRIC
256TBDX7028AE

Air Handling (HVAC) Motor - 15 hp, 1800 rpm, 1 ph, 230 V, 256T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1755 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04741335
MFR #256TBDX7028AE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
256TBDX7028AE

Air Handling (HVAC) Motor - 15 hp, 1800 rpm, 1 ph, 230 V, 256T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1755 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04741335
MFR #256TBDX7028AE

Mfr description
15HP 1800RPM Z127 DP 230V 256T 1PH
  • Capacitor start/capacitor run design for high starting torque and low amps Mechanically locked on shaft end 84” leads Heavy gauge steel frame and base Shafts are 1” longer than NEMA standard for extra clearance Rodent screens Thermostats for thermal overload protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    256T
  • Overall Length C Dimension
    24.06 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.6250 in
  • Weight
    187 lbs

Details

  • 2D Drawing
  • Base RPM
    1755 rpm
  • Description Keyword
    15 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    59.5 A
  • Full Load Efficiency
    86.5 %
  • Insulation Class
    F
  • IP Rating
    12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856037534
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    15 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Rigid Base
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    No
  • UPC_NO
    722856037534
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)