Motion
Z617
DC Motors - Permanent Magnet, Brushed, 180 V, 1750 rpm rpm, Totally Enclosed Fan Cooled
MI ITEM #04741343
MFR #Z617
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Motors - Permanent Magnet, Brushed, 180 V, 1750 rpm rpm, Totally Enclosed Fan Cooled
MI ITEM #04741343
MFR #Z617

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2HP 1800RPM Z617 TEFC 180DCV 182TC 0PH
  • NEMA C-Face with removable rigid base Oversized brushes for extra long life Linear speed/torque characteristics over entire speed range High starting torque, high peak current capability Usable on PWM type DC adjustable speed drives at higher HP rating Easy brush access with unique brush holder design Class H insulation

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    2 hp
  • DC Armature Voltage
    180 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    Totally Enclosed Fan Cooled
  • Duty Condition Type
    Continuous Duty
  • NEMA / IEC Frame Size
    KS182BC
  • Certification (CE)
    N
  • CSA Approval
    Y
  • Armature Full Load Current
    9.5 A
  • Shaft Diameter
    0.875 in
  • Insulation Class
    H
  • Service Factor
    1
  • Standards Met
    CSA, UL
  • Current
    9.5 A
  • Data Source URL
  • Efficiency Rating
    78.8 %
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Weight
    83.00 lbs
  • Frame Overall Length
    14.50 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025951
  • UPC_NO
    722856025951
  • 2D Drawing
  • Wiring Diagram
  • Manufacturer Catalog Number
    Z617
  • Max Ambient Temperature
    40
  • Maximum Speed
    1750 rpm
  • Number Of Speeds
    1
  • Overall Length
    19.34 in
  • Overload Protector
    No
  • Power Rating
    2 HP/1.5 kW
  • Rotation
    Reversible
  • Mounting Type
    C-Face Flange / Rigid Base
  • Shaft Ext Length
    2 in
  • UL Approvals
    Recognized
  • Voltage
    180 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought