Motion
48S17D997M

LEESON ELECTRIC
48S17D997M

Air Handling (HVAC) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, DPAO Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04741358
MFR #48S17D997M
Price$292.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48S17D997M

Air Handling (HVAC) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, DPAO Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04741358
MFR #48S17D997M

Mfr description
1/3HP 1800RPM B400 DP 115V 48 1PH
  • 48Y Frame has 48/56 Frame mounting holes 56YZ frame with 3” shaft height, 1/2” diameter shaft,and 5/8” adapter with keyway included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.64/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    9.34 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    14 lbs

Details

  • 2D Drawing
  • Additional Details
    Ul Recognized Component Listing And Csa Certification Ensures The Product Is Safe For Use.;Double Shielded Ball Bearings Provide Longer Service Life.;Continuous Or Continuous Air Over Duty Design Allows Consistent Operation At The Rated Power(As Noted).;Various Mounting Configurations (As Noted).;Leeson Motors. Motors And Solutions At Our Coretm
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    6.6 A at 115 V
  • Assembly Box Mounting
    F1
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.33, F#48, RPM:1800, 115V, DPAO
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    DPAO (Drip-Proof Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.6 A
  • Full Load Efficiency
    61.5 %
  • Full Load Torque
    16.3 ft-lbs;22.1 N-m
  • Harmonization Code
    8501.40.4040
  • Hp
    0.33 hp
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    R
  • kW
    0.25 kW
  • Manufacturer Catalog Number
    B400
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856037350
  • Model
    48S17D997M
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • Number Of Speeds
    1
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    NEMA 48
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    722856037350
  • Voltage
    115 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)