Motion
56T17D2118E

LEESON ELECTRIC
56T17D2118E

Air Handling (HVAC) Motor - 1/2 hp, 1800 rpm, 3 ph, 575 V, 56Z Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04741376
MFR #56T17D2118E
Price$529.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T17D2118E

Air Handling (HVAC) Motor - 1/2 hp, 1800 rpm, 3 ph, 575 V, 56Z Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04741376
MFR #56T17D2118E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$529.86/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56Z
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    10.4700 in, 265.89 mm
  • Overall Length C Dimension
    10.47 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    18 lbs

Details

  • 2D Drawing
  • Additional Details
    Iris Insulation System Offers Superior Protection For Use With A Variable Frequency Drive.;Permanently Lubricated;Double-Sealed Bearings Extend The Lifetime Of The Motor.;Ambient Temperature Up To 70°C Allows For Consistent Operation In A Range Of Environments And Applications.;Vertical/Horizontal Mounting For Proper Placement Of The Fan Within Airflow
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    Fan and Blower Motor, 0.50 HP, 3 Ph, 60 Hz, 575 V, 1800 RPM, 56Z Frame, DP
  • Description Keyword
    0.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.90 A
  • Full Load Efficiency
    70 %
  • Full Load Torque
    1.52 ft-lbs;2.06 N-m
  • Harmonization Code
    8501.51.4040
  • Hp
    0.50 hp
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    M
  • kW
    0.37 kW
  • Manufacturer Catalog Number
    G961
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856040800
  • Model
    56T17D2118E
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Design Code
    B
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Resilient Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    NEMA 56
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856040800
  • Voltage
    575 V
  • Wiring Diagram

Overview

Mfr description
1/2HP 1800RPM G961 DP 575V 56Z 3PH
  • Single speed model Ball bearings Heavy gauge steel frame and base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought