Motion
K1510
Air Handling (HVAC) Motor - 1 hp, 1200 rpm, 3 ph, 575 V, 56Z Frame, DP Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
MI ITEM #04741382
MFR #K1510
Your Price$782.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1 hp, 1200 rpm, 3 ph, 575 V, 56Z Frame, DP Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
MI ITEM #04741382
MFR #K1510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$782.71/each(List $978.39)

Overview

Mfr description
1HP 1200RPM K1510 DP 575V 56Z 3PH
  • 65°C ambient Enclosed shaft end bracket, vented frame Automatic reset thermal protector Nameplate 60/50 hertz 190/380 volts, at next lower HP Double sealed ball bearings 5/8” Dia. x 5” long shaft with flat and keyway Threaded lead exit Shaft ext 6" L by 5/8" diameter with full flat and key 90° apart 4 Locating screws 90 degrees apart, 3.33” from outer edge of shaft slinger Hubs on both ends will accept resilient base kits.

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    3 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    56Z
  • Enclosure Type
    DP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1140 rpm
  • Thermal Protection
    AUTO
  • Full Load Current
    1.6 A
  • Motor Orientation
    Vsu
  • Electrical Type
    Three Phase
  • KVA Code
    J
  • kW
    0.75 kW
  • Full Load Efficiency
    75.7 %
  • Motor Poles
    6
  • Ambient Temperature Range
    149 °F;65 °C
  • Description
    HP:1, F#56Z, RPM:1140, 575V, DP
  • Description Keyword
    1 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    16.02 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • Service Factor
    1.00
  • Standards Met
    UL
  • Weight
    33 lbs
  • Harmonization Code
    8501.51.6040
  • Manufacturer Upc Number
    722856038357
  • UPC_NO
    722856038357
  • Manufacturer Product Page
  • Wiring Diagram
  • Manufacturer Catalog Number
    K1510
  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector;Permanently Lubricated;Double-Sealed Bearings;Ambient Temperature Up To 70°C;Vertical/Horizontal Mounting
  • Model
    5K49RN6429S
  • Mounting Type
    Round
  • Number Of Speeds
    1
  • Overall Length
    16.0200 in, 406.89 mm
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text