Motion
56S17D2046N

LEESON ELECTRIC
56S17D2046N

General Purpose Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04741395
MFR #56S17D2046N
Your Price$314.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56S17D2046N

General Purpose Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04741395
MFR #56S17D2046N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$314.97/each(List $362.21)

Overview

Mfr description
1/2HP 1800RPM S022 DP 115V 56 1PH
  • Heavy gauge steel frame and base
  • Economical split phase design

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Country of Origin
    Mexico
  • Motor Supply Voltage
    115 V
  • Frame Size
    56
  • Enclosure Type
    DP
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Assembly Box Mounting
    F1 ONLY
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    9.2 A
  • Full Load Current
    9.20 A
  • Electrical Type
    Split Phase
  • Full Load Efficiency
    60 %
  • KVA Code
    N
  • kW
    0.37 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Number Of Speeds
    1
  • Starting Method
    Across The Line
  • Description
    HP:0.50, F#56, RPM:1800, 115V, DP
  • Description Keyword
    0.50 hp
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Motor Length Less Shaft
    6.25 in
  • Overall Length C Dimension
    10.22 in
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    NO DESIGN CODE
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    22
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6203
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6203
  • Full Load Torque
    24.3 ft-lbs
  • Weight
    17 lbs
  • Hp
    0.5 hp
  • Additional Details
    Csa Certified And Ul Recognized;Double Sealed Ball Bearings;Rolled Steel Construction
  • Harmonization Code
    8501.40.4040
  • Manufacturer Upc Number
    722856007193
  • UPC_NO
    722856007193
  • Manufacturer Product Page
  • Technical Specifications
    0.50 HP General Purpose Motor, 1 phase, 1800 RPM, 115 V, 56 Frame, ODP
  • Manufacturer Catalog Number
    S022
  • Model
    56S17D2046N
  • Motor Category
    General Purpose
  • Spec Sheet
    0.50 HP General Purpose Motor, 1 phase, 1800 RPM, 115 V, 56 Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Overall Length
    10.2200 in
  • Voltage
    115 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text