Motion
48S17D2113K

LEESON ELECTRIC
48S17D2113K

General Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04741396
MFR #48S17D2113K
List Price$299.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48S17D2113K

General Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04741396
MFR #48S17D2113K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$299.19/each for your price

Overview

Mfr description
1/3HP 1800RPM S026 DP 115V 48 1PH
  • Heavy gauge steel frame and base
  • Economical split phase design

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    48
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Assembly Box Mounting
    F1 ONLY
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    Automatic
  • Full Load Amps
    6.6 A
  • Full Load Current
    6.60 A
  • Electrical Type
    Split Phase
  • Full Load Efficiency
    57.5 %
  • KVA Code
    R
  • kW
    0.25 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Starting Method
    Across The Line
  • Description Keyword
    0.33 hp
  • Shaft Diameter
    0.5000 in
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 48
  • Motor Length Less Shaft
    5.75 in
  • Overall Length C Dimension
    9.34 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    NO DESIGN CODE
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    22
  • Standards Met
    CSA, UL
  • Drive End Bearing Size
    6203
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6203
  • Weight
    14 lbs
  • Manufacturer Upc Number
    722856007209
  • UPC_NO
    722856007209
  • Manufacturer Product Page
  • Technical Specifications
    0.33 HP General Purpose Motor, 1 phase, 1800 RPM, 115 V, 48 Frame, ODP
  • Spec Sheet
    0.33 HP General Purpose Motor, 1 phase, 1800 RPM, 115 V, 48 Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought