Motion
213TTDC6079A

MARATHON ELECTRIC
213TTDC6079A

General Purpose Motor - 3 hp, 1200 rpm, 3 ph, 575 V, 213 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1185 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04741421
MFR #213TTDC6079A
List Price$1,630.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
213TTDC6079A

General Purpose Motor - 3 hp, 1200 rpm, 3 ph, 575 V, 213 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1185 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04741421
MFR #213TTDC6079A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,630.85/each for your price

Overview

Mfr description
3HP 1200RPM U279 DP 575V 213T 3PH
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • Motor will accept a C-face kit
  • F1 mounting only, cannot reassemble to F2

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    213
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1185 rpm
  • Assembly Box Mounting
    F1 ONLY
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    3.6 A
  • Full Load Current
    4.00 A
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Full Load Efficiency
    88.5 %
  • KVA Code
    K
  • kW
    2.20 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    6
  • Starting Method
    Line Or Inverter
  • Description Keyword
    3 hp
  • Shaft Diameter
    1.3750 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Overall Length C Dimension
    16.38 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    22
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6308
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6208
  • Weight
    167 lbs
  • Manufacturer Upc Number
    722856012456
  • Manufacturer Product Page
  • Technical Specifications
    3 HP General Purpose Motor, 3 phase, 1200 RPM, 575 V, 213T Frame, ODP
  • Spec Sheet
    3 HP General Purpose Motor, 3 phase, 1200 RPM, 575 V, 213T Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text