Motion
56T8O5304F

LEESON ELECTRIC
56T8O5304F

Air Handling (HVAC) Motor - 1 hp, 900 rpm, 3 ph, 575 V, 56Y Frame, OAO Enclosure, 60 Hz, 850 rpm Base, Continuous Duty
MI ITEM #04741433
MFR #56T8O5304F
Price$1,049.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T8O5304F

Air Handling (HVAC) Motor - 1 hp, 900 rpm, 3 ph, 575 V, 56Y Frame, OAO Enclosure, 60 Hz, 850 rpm Base, Continuous Duty
MI ITEM #04741433
MFR #56T8O5304F

Mfr description
1HP 900RPM X527 OPAO 575V 56Y 3PH
  • 70°C ambient Enclosed shaft end bracket, vented frame Automatic reset thermal protector Double sealed ball bearings 5/8” Dia. x 5” long shaft with flat and keyway Threaded lead exit Hubs on both ends will accept resilient base kits, see Accessories section 4 Locating screws 90 degrees apart, 3.33” from outer edge of shaft slinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,049.06/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56Y
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    17.0600 in, 433.31 mm
  • Overall Length C Dimension
    17.06 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    45 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector Prevents Overheating.;Iris Insulation System Offers Superior Protection For Use With A Variable Frequency Drive.;Permanently Lubricated;Double-Sealed Bearings Extend The Lifetime Of The Motor.;Ambient Temperature Up To 70°C Allows For Consistent Operation In A Range Of Environments And Applications.;Vertical/Horizontal Mounting For Proper Placement Of The Fan Within Airflow.;Leeson Motors. Motors And Solutions At Our Coretm
  • Ambient Temperature Range
    158 °F;70 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    850 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1, F#56Y, RPM:900, 575V, OPAO
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.1 A
  • Full Load Efficiency
    74.5 %
  • Full Load Torque
    6 ft-lbs;8.13 N-m
  • Harmonization Code
    8501.51.6040
  • Hp
    1 hp
  • Insulation Class
    H
  • IP Rating
    10
  • KVA Code
    J
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    X527
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856038500
  • Model
    56T8O5304F
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Round / Belly Band
  • Number Of Speeds
    1
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    900 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Type Of Bearing
    Ball
  • UPC_NO
    722856038500
  • Voltage
    575 V
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)