Overview
Mfr description
1HP 1800RPM Y521 TEFC 230V 56C 3PH
- Designed to replace PMDC motors (when used with a VFD) Constant horsepower to twice base speed (RPM) Class H insulation with CR200 magnet wire Top mounted conduit box as found on PMDC motors Continuous duty at 40°C ambient Eliminates brush and commutator maintenance
Specifications
- Motor CategoryInverter Duty Motor
- Motor Phase3 ph
- Motor Horsepower1 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage230 V
- Frame Size56C
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Duty Condition TypeContinuous Duty
- Mounting TypeRound
- Thermal ProtectionNo
- Full Load Current3.2 A
- Full Load Efficiency78.5 %
- Ambient Temperature Range40 °C
- Motor Poles4
- Description Keyword1 hp
- Shaft Diameter0.6250 in
- Overall Length C Dimension12.44 in
- Type Of BearingBall
- NEMA Design ClassINV
- Service Factor1.00
- Frame MaterialRolled Steel
- Insulation ClassH
- IP Rating43
- Standards MetCE, CSA
- Weight27 lbs
- Manufacturer Product Page
- Manufacturer Upc Number722856024466
- UPC_NO722856024466
- Operation Manual
- Technical Specifications1 HP Variable Speed Motor, 3 phase, 1800 RPM, 230 V, 56C Frame, TEFC
- Manufacturer Catalog NumberY521
- 2D Drawing
- Wiring Diagram
- Product TypeInverter Vector Duty Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data