Motion
Z504
Compressor Duty Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 184T Frame, DP (Drip Proof) Enclosure, 60 Hz, Rigid Base Mount
MI ITEM #04741436
MFR #Z504
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compressor Duty Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 184T Frame, DP (Drip Proof) Enclosure, 60 Hz, Rigid Base Mount
MI ITEM #04741436
MFR #Z504

Mfr description
5HP 3600RPM Z504 DP 230V 184T 1PH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    184T
  • Overall Length C Dimension
    14.77 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    62 lbs

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    20.00 A
  • Full Load Efficiency
    84.00 %
  • Manufacturer Product Page
  • Motor Category
    Compressor Duty Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors
  • Standards Met
    UL, CSA
  • Synchronous Rpm
    3600 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)