Specifications
Dimensions
- Drive End Bearing Size6203
- Frame Overall Length5.47 in
- Motor Length Less Shaft5.47 in
- NEMA / IEC Frame SizeS56C
- Opposite Drive End Bearing Size6203
- Overall Length11.67 in
- Service Factor1
- Shaft Diameter0.625 in
- Shaft Ext Length1.94 in
- Weight30.00 lb
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Base RPM1750 rpm
- Certification (CE)N
- CSA ApprovalY
- Current3.5 A
- Data Source URL
- DC Armature Voltage90 V
- Duty Condition TypeContinuous Duty
- Efficiency Rating74.9 %
- Enclosure TypeTotally Enclosed Non Ventilated
- Full Load Efficiency75.90 %
- Insulation ClassF
- kW0.25 kW
- Manufacturer Catalog NumberZ631
- Manufacturer Product Page
- Manufacturer Upc Number722856025975
- Max Ambient Temperature40
- Maximum Speed1750 rpm
- Motor FamilyPermanent Magnet - Washdown
- Motor Horsepower1/3 hp
- Motor TypeBrushed
- Mounting TypeC-Face Flange / Rigid Base
- Number Of Speeds1
- Overload ProtectorNo
- Power Rating0.33 HP/0.25 kW
- RotationCounterclockwise Lead End
- Shaft RotationCounterclockwise Lead End
- Standards MetUL Recognized,CSA
- Thermal ProtectionNone
- UL ApprovalsRecognized
- UPC_NO722856025975
- Voltage90 V
- Wiring Diagram
Overview
Mfr description
1/3HP 1750RPM Z631 TENV 90DCV 56C 0PH
- Class F insulation; NEMA C-Face with removable rigid base Oversized brushes for extra long life Doubled sealed, oversized ball bearings Corrosion resistant 303 stainless steel shaft; V” ring Forsheda seals High temperature, moisture resistant lubricant Exterior and interior components protected with enamel & polyester compounds Aluminum conduit box, threaded and gasketed Drains at 3:00, 6:00, 9:00 and 12:00 locations; Sealed machine fits Stainless steel nameplate; USDA approved white epoxy paint