Motion
Z660
DC Motors - Permanent Magnet, Brushed, 12 V, 1750 rpm rpm, Totally Enclosed Non Ventilated
Mi Item #04741439
MFR #Z660
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Motors - Permanent Magnet, Brushed, 12 V, 1750 rpm rpm, Totally Enclosed Non Ventilated
Mi Item #04741439
MFR #Z660

Mfr description
1/4HP 1800RPM Z660 TENV 12DCV 56C 0PH
  • NEMA C-Face with removable base Class H insulation Easy brush access with unique brush holder design Oversized brushes for extra long life High starting torque Not tach adaptable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • NEMA / IEC Frame Size
    S56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    10.27 in
  • Service Factor
    1
  • Shaft Diameter
    0.625 in
  • Shaft Ext Length
    1.94 in
  • Weight
    22.00 lb

Details

  • 2D Drawing
  • Armature Full Load Current
    21 A
  • Base RPM
    1750 rpm
  • Certification (CE)
    N
  • CSA Approval
    Y
  • Current
    21.0 A
  • Data Source URL
  • DC Armature Voltage
    12 V
  • Duty Condition Type
    Continuous Duty
  • Efficiency Rating
    72.1 %
  • Enclosure Type
    Totally Enclosed Non Ventilated
  • Insulation Class
    F
  • Manufacturer Catalog Number
    Z660
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856026057
  • Max Ambient Temperature
    40
  • Maximum Speed
    1800 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/4 hp
  • Motor Type
    Brushed
  • Mounting Type
    C-Face Flange / Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    No
  • Power Rating
    0.25 HP/0.19 kW
  • Rotation
    Reversible
  • Standards Met
    CSA, UL
  • UL Approvals
    Recognized
  • UPC_NO
    722856026057
  • Voltage
    12 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)