Motion
Z664
DC Motors - Permanent Magnet, Brushed, 12 V, 1750 rpm rpm, Totally Enclosed Non Ventilated
MI ITEM #04741441
MFR #Z664
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Motors - Permanent Magnet, Brushed, 12 V, 1750 rpm rpm, Totally Enclosed Non Ventilated
MI ITEM #04741441
MFR #Z664

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/2HP 1800RPM Z664 TENV 12DCV 56C 0PH
  • NEMA C-Face with removable base Class H insulation Easy brush access with unique brush holder design Oversized brushes for extra long life High starting torque Not tach adaptable

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    1/2 hp
  • DC Armature Voltage
    12 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    Totally Enclosed Non Ventilated
  • Duty Condition Type
    Continuous Duty
  • NEMA / IEC Frame Size
    S56C
  • Certification (CE)
    N
  • CSA Approval
    Y
  • Armature Full Load Current
    39 A
  • Shaft Diameter
    0.625 in
  • Insulation Class
    H
  • Service Factor
    1
  • Standards Met
    CSA, UL
  • Current
    39.0 A
  • Data Source URL
  • Efficiency Rating
    83.6 %
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Weight
    30.00 lb
  • Frame Overall Length
    5.47 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856026088
  • UPC_NO
    722856026088
  • 2D Drawing
  • Wiring Diagram
  • Manufacturer Catalog Number
    Z664
  • Max Ambient Temperature
    40
  • Maximum Speed
    1800 rpm
  • Number Of Speeds
    1
  • Overall Length
    11.77 in
  • Overload Protector
    No
  • Power Rating
    0.50 HP/0.37 kW
  • Rotation
    Reversible
  • Mounting Type
    C-Face Flange / Rigid Base
  • Shaft Ext Length
    1.94 in
  • UL Approvals
    Recognized
  • Voltage
    12 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text