Motion
Z666
DC Motors - Direct Current DC Motor, Brushed, 12 V, 1800 rpm rpm, Totally Enclosed Fan Cooled, S56C Frame
Mi Item #04741442
MFR #Z666
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Motors - Direct Current DC Motor, Brushed, 12 V, 1800 rpm rpm, Totally Enclosed Fan Cooled, S56C Frame
Mi Item #04741442
MFR #Z666

Mfr description
3/4HP 1750RPM Z666 TEFC 12DCV 56C 0PH
  • NEMA C-Face with removable base Class H insulation Easy brush access with unique brush holder design Oversized brushes for extra long life High starting torque Not tach adaptable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Overall Length
    5.97 in
  • Motor Length Less Shaft
    5.97 in
  • NEMA / IEC Frame Size
    S56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    13.32 in
  • Service Factor
    1
  • Shaft Diameter
    0.625 in
  • Shaft Ext Length
    1.94 in
  • Weight
    35.00 lb

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1800 rpm
  • Certification (CE)
    N
  • CSA Approval
    Y
  • Current
    58.0 A
  • Data Source URL
  • DC Armature Voltage
    12 V
  • Duty Condition Type
    Continuous Duty
  • Efficiency Rating
    79.9 %
  • Enclosure Type
    Totally Enclosed Fan Cooled
  • Full Load Efficiency
    79.90 %
  • Insulation Class
    F
  • kW
    0.56 kW
  • Manufacturer Catalog Number
    Z666
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856026101
  • Max Ambient Temperature
    40
  • Maximum Speed
    1800 rpm
  • Motor Family
    Direct Current DC Motor
  • Motor Horsepower
    3/4 hp
  • Motor Type
    Brushed
  • Mounting Type
    C-Face Flange / Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    No
  • Power Rating
    0.75 HP/0.56 kW
  • Rotation
    Reversible
  • Shaft Rotation
    Reversible
  • Standards Met
    UL Recognized,CSA
  • Thermal Protection
    None
  • UL Approvals
    Recognized
  • UPC_NO
    722856026101
  • Voltage
    12 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)