Motion
56T17D5385B

LEESON ELECTRIC
56T17D5385B

Air Handling (HVAC) Motor - 2 hp, 1800 rpm, 3 ph, 575 V, 56H Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04741448
MFR #56T17D5385B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T17D5385B

Air Handling (HVAC) Motor - 2 hp, 1800 rpm, 3 ph, 575 V, 56H Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04741448
MFR #56T17D5385B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2HP 1800RPM G967 DP 575V 56H 3PH
  • Single speed model Ball bearings Heavy gauge steel frame and base 56H, 143T, and 145T combination base with 12 mounting holes

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    56H
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    Automatic
  • Full Load Current
    2.5 A
  • Full Load Efficiency
    81.5 %
  • Motor Poles
    4
  • Description Keyword
    2 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    12.35 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    22
  • Service Factor
    1.15
  • Standards Met
    CE, CSA, UL
  • Weight
    36 lbs
  • Manufacturer Upc Number
    722856040855
  • UPC_NO
    722856040855
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Mounting Type
    Resilient Base
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text