Motion
K049
General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 575 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount
MI ITEM #04741482
MFR #K049
List Price$854.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 575 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount
MI ITEM #04741482
MFR #K049

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$854.11/each for your price

Overview

Mfr description
1 1725 K049 3/60/575 DP 56

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    56
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Mounting Type
    Rigid Base
  • Full Load Current
    1.40 A
  • Full Load Efficiency
    76.50 %
  • Description Keyword
    1 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    11.47 in
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Standards Met
    UL, CSA
  • Weight
    24 lbs
  • UPC_NO
    722856010582
  • Manufacturer Product Page
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text