Specifications
Dimensions
- Frame Size444T
- Overall Length C Dimension41.25 in
- Service Factor1.15
- Shaft Diameter3.3750 in
- Weight1690 lbs
Details
- Description Keyword100 hp
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Efficiency95.00 %
- IP Rating54
- Manufacturer Product Page
- Manufacturer Upc Number722856004437
- Motor CategoryGeneral Severe Duty Motor
- Motor Horsepower100 hp
- Motor Phase3 ph
- Motor Supply Voltage575 V
- Mounting TypeRigid Base
- Product TypeSevere Duty Motors
- Standards MetUL, CSA
- Synchronous Rpm1200 rpm
- UPC_NO722856004437
Overview
Mfr description
100HP 1200RPM E405A TEFC 575V 444T 3PH