Motion
12GLX-12FPX

GATES RUBBER CO
12GLX-12FPX

7107-00395 -
Mi Item #04741821
MFR #12GLX-12FPX
Price$49.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12GLX-12FPX

7107-00395 -
Mi Item #04741821
MFR #12GLX-12FPX

Mfr description
12GLX-12FPX 7107-00395 G44111-1212
  • Used on all types of textile-reinforced hoses; Steel couplings come in a wide range of termitions; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance than the SAE Standard;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.25/each

Specifications

Dimensions

  • Dash Size
    12
  • Hose Dash Size
    12
  • Hose Inside Diameter
    0.752 in
  • Length
    1.0625 ft
  • Thread Size 1
    3/4-14

Details

  • Additional Details
    GLX couplings are specially designed as a crimped solution for use on Gates textile-reinforced hoses with working pressures up to 1000 psi.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FPX
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPSM Swivel
  • For Use With
    G3H, LOLA, LP350, RLA
  • Manufacturer Upc Number
    770075386032
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    30 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • UPC_NO
    770075386032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)