Motion
8701-2RS
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.7500 in OD, 1.0920 in Width, Double Sealed, Without Snap Ring
MI ITEM #04741845
MFR #8701-2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.7500 in OD, 1.0920 in Width, Double Sealed, Without Snap Ring
MI ITEM #04741845
MFR #8701-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    1.7500 in
  • Overall Width  
    1.0938 in

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    8701-2RS RADIAL BALL BEARING
  • Finish Coating
    Uncoated
  • Long Description
    The 8701-2RS Radial/Deep Groove Ball Bearing features 0.5000 in bore diameter, straight bore, double sealed closure, 1.7500 in outside diameter, and 1.0920 in width.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8701-2RS
  • Max Rpm
    5000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1366 lbf
  • Radial Static Load Capacity
    707 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    8700
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
8701-2RS RADIAL BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought