Motion
S21406-88
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.3440 in Width, Double Sealed, With Snap Ring
MI ITEM #04741846
MFR #S21406-88
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.3440 in Width, Double Sealed, With Snap Ring
MI ITEM #04741846
MFR #S21406-88

Mfr description
S21406-88-300 BEARING
  • MTO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    0.3440 in

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    S21406-88-300 BEARING
  • Features & Benefits
    • MTO
  • Finish Coating
    Uncoated
  • Long Description
    The S21406-88 Radial/Deep Groove Ball Bearing features 0.3750 in bore diameter, straight bore, double sealed closure, 0.8750 in outside diameter, and 0.3440 in width.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    S21406-88
  • Max Rpm
    5000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    751 lbf
  • Radial Static Load Capacity
    318 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    20000
  • Snap Ring Included
    With Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)