Motion
6322-J20AA-C3

FAG (SCHAEFFLER)
6322-J20AA-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 240 mm OD, 50 mm Width, Open, Without Snap Ring
MI ITEM #04742331
MFR #6322-J20AA-C3
Price$3,176.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6322-J20AA-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 240 mm OD, 50 mm Width, Open, Without Snap Ring
MI ITEM #04742331
MFR #6322-J20AA-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,176.77/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm
  • Precision Rating
    Not Rated

Details

  • Additional Details
    High insulation protection: Bearings with oxide ceramic coating are dentified by the suffix (J20). The oxide ceramic layer is very hard, resistant to wear and has good thermal conductivity. The insulation J20AA is applied to the outer ring and is twice as thick as the J20AB coating. It therefore gives additional security even at higher frequency current.
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    6322-J20AA-C3
  • Finish Coating
    Ceramic
  • Internal Clearance
    C3
  • Long Description
    The 6322-J20AA-C3 is a radial/deep groove ball bearing with a 110 mm bore, straight bore, open design, 240 mm outside diameter, and 50 mm width, built for industrial machinery.
  • Manufacturer Catalog Number
    6322-J20AA-C3
  • Max Rpm
    3800 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    201000 N
  • Radial Static Load Capacity
    165000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • Technical Data Sheet
  • UPC_NO
    4012802485509

Overview

Mfr description
6322-J20AA-C3 CERAMIC DEEP GROOVE BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought