Motion
D52955

GRACO INC
D52955

Husky™ 515 Non-metallic Bolted Pump - 1/2 in NPT Ports, 15 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 1/8 in Max Solids, Polypropylene, PTFE, TPE (Hytrel) Fluid Section, Hytrel® Ball, Polypropylene Center Section, Polypropylene Check Seat, Hytrel Diaphragm
Mi Item #04742417
MFR #D52955
Price$1,281.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
D52955

Husky™ 515 Non-metallic Bolted Pump - 1/2 in NPT Ports, 15 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 1/8 in Max Solids, Polypropylene, PTFE, TPE (Hytrel) Fluid Section, Hytrel® Ball, Polypropylene Center Section, Polypropylene Check Seat, Hytrel Diaphragm
Mi Item #04742417
MFR #D52955

Mfr description
D52955 DIAPHRAM PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,281.69/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in
  • Weight
    6.50 lbs

Details

  • Air End Repair Kit
    241657
  • Air Exhaust
    3/8 NPT
  • Air Inlet
    1/4 NPT
  • Ball Material
    Hytrel®
  • Center Section Material
    Polypropylene
  • Certification
    ATEX, CE
  • Check Seat Material
    Polypropylene
  • Description Keyword
    1/2 in NPT Ports
  • Diaphragm Material
    Hytrel
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    15 gpm
  • Porting
    Center Port
  • Type Design
    Non-Metallic Bolted
  • Wet End Repair Kit
    D05955
  • Wetted Materials
    Polypropylene, PTFE, TPE (Hytrel)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)