Motion
100-5-2-1-2-6

NOSHOK INC
100-5-2-1-2-6

Pressure Transmitter, Wetted Materials: 316 SS, 0 psig to 5 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 36 in Cable Attached
MI ITEM #04742505
MFR #100-5-2-1-2-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
100-5-2-1-2-6

Pressure Transmitter, Wetted Materials: 316 SS, 0 psig to 5 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 36 in Cable Attached
MI ITEM #04742505
MFR #100-5-2-1-2-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100.5.2.1.2.6 NO-SHOCK TRANSDUCER
  • Current output
  • 316 and 17-4PH Stainless Steel wetted parts
  • CE compliant to suppress RFI, EMI and ESD

Specifications

  • Ambient Temperature Range
    -40 to 185
  • Electrical Connection
    1/2 in. National Pipe Thread (NPT) Conduit (with 36 in. Cable)
  • Connection Type
    Male National Pipe Thread (MNPT)
  • Housing Material
    316 Stainless Steel
  • Max Operating Temperature
    212
  • Min Operating Temperature
    -40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text