Motion
23 X 3452
Klozure® FDA Compliant Silicone Oil Seal - Split, 3.750 in Shaft Dia., 4.625 in OD, 0.500 in Overall Width, Model 23 Design, FDA Compliant Silicone Lip Material
MI ITEM #04742529
MFR #23 X 3452
List Price$292.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® FDA Compliant Silicone Oil Seal - Split, 3.750 in Shaft Dia., 4.625 in OD, 0.500 in Overall Width, Model 23 Design, FDA Compliant Silicone Lip Material
MI ITEM #04742529
MFR #23 X 3452

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$292.03/each for your price

Overview

Mfr description
23X3452 FDA SIL SPLIT 3.750"ID 4.625"OD
  • The KLOZURE® FDA-compliant Silicone Model 23 Split Oil Seal family provides low abrasion resistance and excellent chemical resistance
  • Cover plate is required
  • Single lip configuration with molded-in stainless steel finger spring
  • Operating Temperature: -75°F to 350°F (-59°C to 177°C)
  • Made in USA

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    3.750 in
  • Outside Diameter
    4.625 in
  • Overall Width
    0.500 in
  • Design Type
    Model 23
  • Material
    FDA Compliant Silicone
  • Seal Type
    Oil Seal
  • Lip Material
    FDA Compliant Silicone
  • Lip Type
    Single Lip, Split
  • Description Keyword
    Model 23
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    350 °F
  • Pressure Tolerance
    Ambient
  • Manufacturer Upc Number
    717744781378
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.01 in
  • Manufacturer Catalog Number
    25009-3452
  • Construction Description
    Split Seal, Single Lip with Molded-in Stainless Steel Finger Spring
  • Harmonization Code
    4016935020.US
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
  • Weight
    0.3 lb
  • Continuous Temperature Range
    -75 to 350°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text