Motion
1820DU
18 mm Bore, 20 mm Length, Metal-Polymer Composite Material
MI ITEM #04742587
MFR #1820DU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 mm Bore, 20 mm Length, Metal-Polymer Composite Material
MI ITEM #04742587
MFR #1820DU

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.7087 in, 18 mm
  • Inside Diameter
    18 mm
  • Maximum P Value
    250 N/mm2;36259.4 psi
  • Outside Diameter
    20 mm
  • Overall Length
    20 mm
  • Overall Thickness
    1 mm
  • Recommended Shaft Size
    17.98 mm
  • Thickness
    0.0394 in, 1 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;Dry-Running Capability;Thin-Walled Construction
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    GGB DU Metal-Polymer Self-lubricating Cylindrical Bush, 18mm ID x 20mm OD x 20mm Width
  • Finish Coating
    Tin-Plated
  • Material
    Metal-Polymer Composite
  • Max Pressure
    250 N/mm2
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Overview

Mfr description
1820DU METAL-POLYMER - DU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text