Specifications
Dimensions
- Bore Diameter0.7874 in, 20 mm
- Inside Diameter20 mm
- Maximum P Value250 N/mm2;36259.4 psi
- Outside Diameter23 mm
- Overall Length20 mm
- Thickness0.0591 in, 1.50 mm
Details
- Additional DetailsSelf-Lubricating;PTFE Lined;Steel Backed;Maintenance-Free;Dry-Running Capability;RoHS Compliant
- Backing MaterialSteel
- Bearing MaterialSteel
- Bushing MaterialMetal-Polymer Composite
- DescriptionDU Cylindrical Bushing, Steel Backed, PTFE Lined, 20mm ID x 23mm OD x 20mm Length
- Finish CoatingTin-Plated
- MaterialMetal-Polymer Composite
- Max Pressure250 N/mm2, 36259.4 psi
- Measurement StandardMetric
- Operating Temperature Range-200 to +280 °C, -328 to +536 °F
- Product TypeDie & Mold Plain-Bearings
- RoHs ComplianceNo
- SeriesDU
- Sleeve Bearing TypePlain Sleeve
- Standards MetAS9100, DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949
- TypeSleeve
- Type Of BearingSleeve
Overview
Mfr description
2020DU METAL-POLYMER - DU