Motion
GF5256-080

GGB BEARINGS
GF5256-080

Die & Mold Plain-Bearing - 3.2500 in Bore, 3.5000 in OD, RTFE Material
Mi Item #04742595
MFR #GF5256-080
Price$99.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF5256-080

Die & Mold Plain-Bearing - 3.2500 in Bore, 3.5000 in OD, RTFE Material
Mi Item #04742595
MFR #GF5256-080

Mfr description
GF5256-080 FILAMENT WOUND - GA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.71/each

Specifications

Dimensions

  • Inside Diameter
    3.2500 in
  • Outside Diameter
    3.5000 in

Details

  • Bushing Material
    RTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)