Motion
KT404517C3
Needle Roller Bearing - 40 mm Bore, 45 mm OD, 17 mm Width
Mi Item #04742835
MFR #KT404517C3
Price$23.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 40 mm Bore, 45 mm OD, 17 mm Width
Mi Item #04742835
MFR #KT404517C3

Mfr description
KT404517 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.55/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    45 mm
  • Overall Width  
    17 mm
  • Weight
    0.06 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    222000 N
  • Long Description
    The KT404517C3 Needle Roller Bearing features a 40 mm bore diameter, 45 mm outside diameter, 17 mm overall width, and 0.06 lb weight, making it suitable for automotive applications, rotating assemblies, and industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT404517C3
  • Max Rpm
    12000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    42700 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)