Motion
LRT607025
Inner Ring - 60 mm Bore, 80 mm OD
MI ITEM #04742837
MFR #LRT607025
Price$72.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 60 mm Bore, 80 mm OD
MI ITEM #04742837
MFR #LRT607025

Mfr description
LRT607025 INNER RING
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.77/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Outside Diameter
    80 mm
  • Overall Width
    25.5 mm
  • Weight
    0.43 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT607025 is a needle roller bearing inner ring with a 60 mm bore diameter, 80 mm outside diameter, 25.5 mm overall width, and 0.43 lb weight, built to deliver reliable inner race performance in precision needle roller bearing assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT607025
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)