Motion
NAS5020UUNR
Yoke Roller Bearing - 100 mm Bore
MI ITEM #04742840
MFR #NAS5020UUNR
Your Price$2,227.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 100 mm Bore
MI ITEM #04742840
MFR #NAS5020UUNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,227.89/each(List $2,436.75)

Overview

Mfr description
NAS5020UUNR ROLLER BEARING

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    67 mm
  • Outside Diameter
    210 mm
  • Max Rpm
    1100 rpm
  • Static Load Capacity
    584000 N
  • Manufacturer Catalog
  • Series
    NAS
  • Dynamic Load Capacity
    318000 N
  • Manufacturer Catalog Number
    NAS5020UUNR
  • Weight
    8.93 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text