Motion
NURT20R
Crowned Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Open
Mi Item #04742844
MFR #NURT20R
Price$126.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Open
Mi Item #04742844
MFR #NURT20R

Mfr description
NURT20R ROLLER FOLLOWER
  • Cylindrical Roller Follower, Metric, Full Complement, High Carbon Chrome Steel, Oil Hole, Open, Crowned
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.55/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    47 mm
  • Roller Width  
    24 mm

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    38 900 N
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557046780
  • Max Operating Temperature
    120 °C
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Static Load Capacity
    49000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)