Motion
TLA1412ZOH
Needle Roller Bearing - 14 mm Bore, 20 mm OD, 12 mm Width, Open
MI ITEM #04742855
MFR #TLA1412ZOH
List Price$13.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 14 mm Bore, 20 mm OD, 12 mm Width, Open
MI ITEM #04742855
MFR #TLA1412ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.26/each for your price

Overview

Mfr description
TLA1412 NEEDLE ROLLER BEARING
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel
  • With Oil Hole

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    7080 N
  • Static Load Capacity
    8840 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Max Rpm
    30000 rpm
  • Series
    TLA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA1412ZOH
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.02 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TLA1412ZOH Needle Roller Bearing with an open closure type features a 14 mm bore diameter, 20 mm outside diameter, 12 mm overall width, and a weight of 0.02 lb, making it ideal for compact gear assemblies, pumps, and transmission systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text