Motion
TLA2516ZOH
Needle Roller Bearing - 25 mm Bore, 32 mm OD, 16 mm Width, Open
Mi Item #04742856
MFR #TLA2516ZOH
Price$20.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25 mm Bore, 32 mm OD, 16 mm Width, Open
Mi Item #04742856
MFR #TLA2516ZOH

Mfr description
TLA2516 NEEDLE ROLLER BEARING
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.33/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    16 mm
  • Weight
    0.06 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    12800 N
  • Long Description
    The TLA2516ZOH Needle Roller Bearing with an open closure type offers a 25 mm bore diameter, 32 mm outside diameter, 16 mm overall width, and weighs 0.06 lb, making it ideal for compact industrial machinery, automotive systems, and mechanical drives.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA2516ZOH
  • Material
    Chromium Molybdenum Steel
  • Max Rpm
    15000 rpm
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    20500 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)