Motion
YB1910/MF3
YB1910/MF3
MI ITEM #04742858
MFR #YB1910/MF3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
YB1910/MF3
MI ITEM #04742858
MFR #YB1910/MF3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YB1910 NEEDLE ROLLER BEARING
  • Shell Needle Roller Bearing
  • Full Complement
  • Chromium Molybdenum Steel
  • Grease Retained

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Dynamic Load Capacity
    28400 N
  • Static Load Capacity
    53600 N
  • Series
    YB
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Product Type
    Needle Roller Bearings
  • Long Description
    The YB1910/MF3 Shell Needle Roller Bearing features a 1.1875 in bore diameter, 1.5 in outside diameter, and 0.63 in overall width with an open closure type, making it suitable for moderate-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text