Motion
61838 - BEAR

FAG (SCHAEFFLER)
61838 - BEAR

Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 240 mm OD, 24 mm Width, Open, Without Snap Ring
Mi Item #04743543
MFR #61838 - BEAR
Price$3,483.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
61838 - BEAR

Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 240 mm OD, 24 mm Width, Open, Without Snap Ring
Mi Item #04743543
MFR #61838 - BEAR

Mfr description
61838
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,483.12/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    24 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    61838
  • Finish Coating
    Uncoated
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 190 mm bore diameter, open closure, 240 mm outside diameter, and 24 mm overall width.
  • Manufacturer Catalog Number
    61838 - BEAR
  • Max Rpm
    3650 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    73000 N
  • Radial Static Load Capacity
    85000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4026677020475
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)