Motion
61948M.C3
Radial/Deep Groove Ball Bearing - Straight Bore, 240 mm ID, 320 mm OD, 38 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #04743545
MFR #61948M.C3
List Price$11,301.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 240 mm ID, 320 mm OD, 38 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #04743545
MFR #61948M.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,301.47/each for your price

Overview

Mfr description
61948-M-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Maximum of +200 °C
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Brass
  • Fillet Radius
    2.1 mm
  • Series
    619
  • Radial Dynamic Load Capacity
    200 kN
  • Radial Static Load Capacity
    240 kN
  • Manufacturer Catalog Number
    61948M.C3
  • UPC_NO
    4012801541046
  • Description
    61948-M-C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 61948M.C3 Radial/Deep Groove Ball Bearing features 240 mm bore diameter, straight bore, open closure, 320 mm outside diameter, and 38 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text