Motion
H3176-HKX1400

FAG (SCHAEFFLER)
H3176-HKX1400

Adapter Sleeve - 360 mm Bore Dia., 264 mm Overall Length, Tr380x5 Thread Size
Mi Item #04743576
MFR #H3176-HKX1400
Price$34,239.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
H3176-HKX1400

Adapter Sleeve - 360 mm Bore Dia., 264 mm Overall Length, Tr380x5 Thread Size
Mi Item #04743576
MFR #H3176-HKX1400

Mfr description
H3176-HKX1400 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34,239.12/each

Specifications

Dimensions

  • Bore Diameter
    360 mm
  • Overall Length  
    264 mm
  • Thread Size  
    Tr380x5

Details

  • Lock Nut Number
    HM3176
  • Lock Washer Number
    MS3176
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4026677981837
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4026677981837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)