Motion
HM3184
HM Series Bearing Lock Nut - Tr420x5 mm Thread Size, 540 mm OD, 490 mm Face Dia., 70 mm Width, Steel
Mi Item #04743580
MFR #HM3184
Price$17,153.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HM Series Bearing Lock Nut - Tr420x5 mm Thread Size, 540 mm OD, 490 mm Face Dia., 70 mm Width, Steel
Mi Item #04743580
MFR #HM3184

Mfr description
HM3184
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,153.24/each

Specifications

Dimensions

  • Face Diameter  
    490 mm
  • Outside Diameter  
    540 mm
  • Overall Width
    70 mm
  • Thread Size  
    Tr420x5 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MS3180
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)