Motion
PURE TAC LIGHT CTG

LUBRIPLATE LUBRICANTS CO
PURE TAC LIGHT CTG

Pure Tac Multipurpose Grease - General Purpose, USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 1.5 NLGI Grade, 14-1/2 oz Size, Cartridge Container, White Color, Food Grade, Water Resistant, +10 to +388 °F
MI ITEM #04743636
MFR #PURE TAC LIGHT CTG
Price$31.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
PURE TAC LIGHT CTG

Pure Tac Multipurpose Grease - General Purpose, USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 1.5 NLGI Grade, 14-1/2 oz Size, Cartridge Container, White Color, Food Grade, Water Resistant, +10 to +388 °F
MI ITEM #04743636
MFR #PURE TAC LIGHT CTG

Mfr description
L0235-098 GREASE PURE TAC LT 13.5OZ CTG
  • NSF H1 Registered
  • Excellent resistance to water washout
  • Contains anti-microbial
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$31.49/each

Specifications

Dimensions

  • Container Size
    14-1/2 oz
  • NLGI Grade
    1.5
  • Overall Height
    10.25 in
  • Overall Length
    19.25 in
  • Overall Width
    11.5 in
  • Shelf Life
    3 yr
  • Weight
    1.00 lbs

Details

  • Application
    For all types of medium to slow speed bearings, open gears and hydrostatic cooker chains. Designed for applications subject to water, heat and steam
  • Base Type
    Aluminum Complex
  • Certification
    NSF H1
  • Color
    White
  • Composition
    USP Mineral Oil-Based, Aluminum Complex-Thickened Grease
  • Container Type
    Cartridge
  • Dropping Point
    253°C/488 °F
  • Food Grade
    Food Grade
  • Grease Thickener
    Aluminum Complex
  • Manufacturer Upc Number
    089215323500
  • Max Operating Temperature
    388 °F
  • Min Operating Temperature
    10 °F
  • NSF Rating
    H1
  • Oil Type
    USP White Mineral
  • Package Qty
    40
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Series
    Pure Tac Light
  • Temperature Range
    +10 to +388 °F
  • Type
    General Purpose
  • UPC_NO
    089215323500
  • Viscosity
    600
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 0.85% loss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)