Motion
XC-1000-595-BL-WT

BRADY
XC-1000-595-BL-WT

Panel ID Marking Tape - Vinyl Material, 19 in Wide, Blue/White
MI ITEM #04743962
MFR #XC-1000-595-BL-WT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
XC-1000-595-BL-WT

Panel ID Marking Tape - Vinyl Material, 19 in Wide, Blue/White
MI ITEM #04743962
MFR #XC-1000-595-BL-WT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XC-1000-595-BL-WT

Specifications

  • Type
    Panel ID Marking Tape
  • Repositionable Or Permanent Adhesive
    Permanent
  • Width
    19 in
  • Material
    Vinyl
  • Color
    Blue/White
  • Thickness
    0.004 in
  • Standards Met
    RoHS Compatibility (2005/618/EC MCV amendment to RoHS Directive 2002/95/EC), UL Recognized
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Part Number Compatibility
    Idxpert

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought