Motion
XC-750-595-BL-WT

BRADY
XC-750-595-BL-WT

Safety or Facility Sign or Label - 3/4 in High, 19 in Wide
MI ITEM #04743964
MFR #XC-750-595-BL-WT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
XC-750-595-BL-WT

Safety or Facility Sign or Label - 3/4 in High, 19 in Wide
MI ITEM #04743964
MFR #XC-750-595-BL-WT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XC-750-595-BL-WT

Specifications

  • Shape
    Rectangle
  • Material
    Vinyl
  • Reflective Or Glow In The Dark
    Neither
  • Color
    White on Blue
  • Height
    3/4 in
  • Width
    19 in
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.004 in
  • Standards Met
    2002/95/EC, 2005/618/EC, ASTM D 523
  • Mounting
    Adhesive Backed
  • Indoor Outdoor Use
    Indoor & Outdoor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text