Motion
118173

BRADY
118173

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: DANGER-FLAMMABLE, 10 in High, 14 in Wide
MI ITEM #04743987
MFR #118173
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
118173

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: DANGER-FLAMMABLE, 10 in High, 14 in Wide
MI ITEM #04743987
MFR #118173

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
118173 DANGER FLAMMABLE SIGN

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    Hazardous Chemical Specification Label
  • Message Or Symbol
    Message Only
  • Message
    DANGER-FLAMMABLE
  • Shape
    Rectangle
  • Material
    Acrylic
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black & Red on White
  • Height
    10 in
  • Width
    14 in
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.004 in
  • Standards Met
    ANSI Z535, ASTM D 523, OSHA 1910.145
  • Message Header
    Danger
  • Mounting
    Adhesive Backed
  • Indoor Outdoor Use
    Outdoor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text