Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SafeGard General Purpose Shirt - Snap Front, Long Sleeve, Polypropylene Material, 4X-Large Size, White Color
MI ITEM #04744139
MFR #C8201

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
C8201-4XL SHIRT WHITE 50/BOX

Specifications

  • Sleeve Style
    Long Sleeve
  • Size
    4X-Large
  • Garment Use
    General Purpose
  • Material
    Polypropylene
  • Shirt Style
    Snap Front
  • Color
    White
  • Product Line
    SafeGard
  • Seam
    Serged
  • Material Weight
    1-1/2 oz/yd²
  • Approval Listing Regulations
    ASTM D3776, ASTM D5034, ASTM D5733

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought