Motion
SCC-22-22-SS
Ruland SCC-22-22-SS - Rigid Coupling, Set Screw with Keyway, Bores 1.375"x1.375", Keyways 5/16"x5/16", OD 2 1/2", L 3 5/8", 303 Stainless Steel
Mi Item #04744428
MFR #SCC-22-22-SS
Price$459.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland SCC-22-22-SS - Rigid Coupling, Set Screw with Keyway, Bores 1.375"x1.375", Keyways 5/16"x5/16", OD 2 1/2", L 3 5/8", 303 Stainless Steel
Mi Item #04744428
MFR #SCC-22-22-SS

Mfr description
SCC-22-22-SS SET SCREW RIGID COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$459.10/each

Specifications

Dimensions

  • Angular Misalignment
    0 °
  • Axial Motion
    0.000 in
  • Bore Diameter
    1.3750 in
  • Bore Size
    1.3750 in
  • Keyway - Side 1
    .312 in
  • Keyway - Side 2
    .312 in
  • Keyway Size
    0.3125 in
  • Outside Diameter
    2.5000 in
  • Overall Length
    3.6250 in
  • Parallel Misalignment
    0.000 in
  • Screw Size
    3/8 - 16
  • Set Screw Thread Size
    3/8 - 16
  • Shaft Penetration
    1.812 in
  • Weight
    3.37 lbs

Details

  • Bore Tolerance
    +.002 in / +.0005 in
  • Coupling Finish Coating
    Bright
  • Coupling Material
    303 Stainless Steel
  • Coupling Type
    Set Screw with Keyway
  • Harmonization Code
    8483608000
  • Installation Video
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    303 Stainless Steel
  • Max Rpm
    4000 rpm
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    18-8 300 Series Stainless Steel
  • Series
    SCC
  • Set Screw Material
    18-8 300 Series Stainless Steel
  • Temperature Rating
    -40 to +350 °F
  • UPC_NO
    63452911887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)